https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2Njl8aW1hZ2UvanBlZ3xhRFpoTDJoaU55OHhNRE16TlRnMk5URXhNRFUxT0M5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w0ODkzNmZiMTc4NTc3YzM1MjRlNWVkZDA0YzY0Mzc0MDMwNTg1NjUyMjJkYjEzZTYyMzE5NjY2NGVhMGQzMmE5
https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2Njl8aW1hZ2UvanBlZ3xhRFpoTDJoaU55OHhNRE16TlRnMk5URXhNRFUxT0M5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w0ODkzNmZiMTc4NTc3YzM1MjRlNWVkZDA0YzY0Mzc0MDMwNTg1NjUyMjJkYjEzZTYyMzE5NjY2NGVhMGQzMmE5
TSUBAKI
TSUBAKI
H100R31
TSUBAKI TSUBAKI
Description
H100R31 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Roller Chain Sprocket; 100 Chain; 31 Teeth; 1 Row of Teeth; Hardened Teeth; 13.043" Outside Diameter; 12.355" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
100R31
BDI #
24346034
Details
359.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H100R31/p/24346034
Your Price
$ 359.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
11.33
EAN
0097039248442
Product Group - BDI
M02312
Chain Size
100
Number of Teeth
31
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
R1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
24.802
Long Description
Roller Chain Sprocket; 100 Chain; 31 Teeth; 1 Row of Teeth; Hardened Teeth; 13.043" Outside Diameter; 12.355" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pitch Diameter
12.355 Inch | 313.817 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28 To 95 Millimeter
Outside Diameter
13.043 Inch | 331.292 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

