

TSUBAKI
TSUBAKI
H10B24 X 16MM RSB
TSUBAKI TSUBAKI
Description
H10B24 X 16MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Roller Chain Sprocket; 10B-1 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 130.124MM Outside Diameter; 121.62MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
10B24
BDI #
22379026
Details
76.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H10B24-X-16MM-RSB/p/22379026
Your Price
$ 76.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.5
EAN
0097039688804
Product Group - BDI
M02312
Chain Size
10B-1
Number of Teeth
24
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
16MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
3.30473
Long Description
Roller Chain Sprocket; 10B-1 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 130.124MM Outside Diameter; 121.62MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
4.788 Inch | 121.62 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.123 Inch | 130.124 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh