https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyODZ8aW1hZ2UvanBlZ3xhRFJtTDJneU15OHhNRFU0TnpJeE5qQXhPVFE0Tmk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8YzUyMGJhNDM0MDJjZDI5YTNlZWNjMzM3MjE3ZjhjY2UwYmE0M2UxOGYzYmFmYzEyZmRjYmE3MTFlZWM1NDI4NA
https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyODZ8aW1hZ2UvanBlZ3xhRFJtTDJneU15OHhNRFU0TnpJeE5qQXhPVFE0Tmk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8YzUyMGJhNDM0MDJjZDI5YTNlZWNjMzM3MjE3ZjhjY2UwYmE0M2UxOGYzYmFmYzEyZmRjYmE3MTFlZWM1NDI4NA
TSUBAKI
TSUBAKI
H10B60 X 25MM RSB
TSUBAKI TSUBAKI
Description
H10B60 X 25MM RSB ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 10B-1 Chain; 60 Teeth; 1 Row of Teeth; Hardened Teeth; 312.445MM Outside Diameter; 303.33MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
10B60
BDI #
22383126
Details
172.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H10B60-X-25MM-RSB/p/22383126
Your Price
$ 172.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
5.89
EAN
0097039689337
Product Group - BDI
M02312
Chain Size
10B-1
Number of Teeth
60
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
25MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
12.99405
Long Description
Roller Chain Sprocket; 10B-1 Chain; 60 Teeth; 1 Row of Teeth; Hardened Teeth; 312.445MM Outside Diameter; 303.33MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
11.942 Inch | 303.33 Millimeter
Outside Diameter
12.301 Inch | 312.445 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

