Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

H10B8 X 12MM RSB https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyODZ8aW1hZ2UvanBlZ3xhRFJtTDJneU15OHhNRFU0TnpJeE5qQXhPVFE0Tmk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8YzUyMGJhNDM0MDJjZDI5YTNlZWNjMzM3MjE3ZjhjY2UwYmE0M2UxOGYzYmFmYzEyZmRjYmE3MTFlZWM1NDI4NA
22383142 Roller Chain Sprockets 

TSUBAKI TSUBAKI

H10B8 X 12MM RSB

Description

H10B8 X 12MM RSB ROLLER CHAIN SPROCKET

Roller Chain Sprocket; 10B-1 Chain; 8 Teeth; 1 Row of Teeth; Hardened Teeth; 47.854MM Outside Diameter; 41.48MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

H10B8 X 12MM RSB

BDI #
22383142

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.091
EAN
0097039688217
Product Group - BDI
M02312
Chain Size
10B-1
Number of Teeth
8
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
12MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.20062
Long Description
Roller Chain Sprocket; 10B-1 Chain; 8 Teeth; 1 Row of Teeth; Hardened Teeth; 47.854MM Outside Diameter; 41.48MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.884 Inch | 47.854 Millimeter
Pitch Diameter
1.633 Inch | 41.48 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh