https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NjR8aW1hZ2UvanBlZ3xhRE5tTDJnd05DOHhNRE16TlRnMk9ETXlNVGd5TWk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmY2QxZmUyZmZkNzE5NjY2MjU3NTdkMDkyNWUzMjZmM2ZkODBkN2MyMzNhNDkwNjhiYTk5OTcwNThlY2NjMjE
https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NjR8aW1hZ2UvanBlZ3xhRE5tTDJnd05DOHhNRE16TlRnMk9ETXlNVGd5TWk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmY2QxZmUyZmZkNzE5NjY2MjU3NTdkMDkyNWUzMjZmM2ZkODBkN2MyMzNhNDkwNjhiYTk5OTcwNThlY2NjMjE
TSUBAKI
TSUBAKI
H120B16X75MM 20X4.9MM KW 2SS
TSUBAKI TSUBAKI
Description
H120B16 X 75MM 20X4.9MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120 DEGREES
Roller Chain Sprocket; 75MM Bore; 120 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 214.401MM Outside Diameter; 195.29MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 38.1MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H120B16X75MM 20X4.9MM KW 2SS
BDI #
22854797
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H120B16X75MM-20X4-9MM-KW-2SS/p/22854797
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
120
Number of Teeth
16
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 75MM Bore; 120 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 214.401MM Outside Diameter; 195.29MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 38.1MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
7.689 Inch | 195.29 Millimeter
Outside Diameter
8.441 Inch | 214.401 Millimeter
Bore
2.953 Inch | 75 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

