Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

H120B24 https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-MPB-NKW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNTF8aW1hZ2UvanBlZ3xhR1EwTDJneE5pOHhNREEzT0RrMU56RTBNakEwTmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlOVUVKZlRrdFhYME5UWHpNd01IZ3pNREF1YW5CbnwxMDc2YmIxYmIwMDU3MzgwZmI4ZWU1MWYzMGI0ZGQ3YmEyYTY3NjM1ZTA3YmI3ZWQ5ZTYxMzZiMGMzNDFmZTMy
914051 Roller Chain Sprockets 

TSUBAKI TSUBAKI

H120B24

Description

H120B24 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 24T B-STYLE W/HT

Roller Chain Sprocket; 120 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 12.294" Outside Diameter; 11.492" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material

Part #

120B24HT

BDI #
914051

Details

512.91 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 512.91 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
15.22
EAN
0097039906465
Product Group - BDI
M02312
Chain Size
120
Number of Teeth
24
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
3.5
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
33.5
Long Description
Roller Chain Sprocket; 120 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 12.294" Outside Diameter; 11.492" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.294 Inch | 312.268 Millimeter
Pitch Diameter
11.492 Inch | 291.9 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh