Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

H12A45 X 25MM RSB https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-A-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MjR8aW1hZ2UvanBlZ3xhR1kwTDJneE9TOHhNRE16TXpRek5UWXlOVFV3TWk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUVY4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MzdkZmY1NTc4M2FkZWZhMTU1MDU1YmJjMTIyNTRhMzUzZDQ5NTNmMmI4M2ZmMTM0NmI2N2NjNjVjYTE0ODQ5Ng
22383320 Roller Chain Sprockets 

TSUBAKI TSUBAKI

H12A45 X 25MM RSB

Description

H12A45 X 25MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD

Roller Chain Sprocket; 12B-1 Chain; 45 Teeth; 1 Row of Teeth; Hardened Teeth; 283.87MM Outside Diameter; 273.09MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

12A45

BDI #
22383320

Details

101.69 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 101.69 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
5.13
EAN
0097039683113
Product Group - BDI
M02312
Chain Size
12B-1
Number of Teeth
45
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
25MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
11.31412
Long Description
Roller Chain Sprocket; 12B-1 Chain; 45 Teeth; 1 Row of Teeth; Hardened Teeth; 283.87MM Outside Diameter; 273.09MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
11.176 Inch | 283.87 Millimeter
Pitch Diameter
10.752 Inch | 273.09 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh