https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-C-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMzN8aW1hZ2UvanBlZ3xhRGRsTDJneFlpOHhNRE16TlRnMk16RTNOekkwTmk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUTE4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDI3YmY1ZDc4NTEzOWM5OTUyOGZiZjM0YzE5NmVlYWQyNGRhOGU0MGMzMjA1YzM3MGM0NGJkZDM1ZTc0NjE5MzM
https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-C-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMzN8aW1hZ2UvanBlZ3xhRGRsTDJneFlpOHhNRE16TlRnMk16RTNOekkwTmk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUTE4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDI3YmY1ZDc4NTEzOWM5OTUyOGZiZjM0YzE5NmVlYWQyNGRhOGU0MGMzMjA1YzM3MGM0NGJkZDM1ZTc0NjE5MzM
TSUBAKI
TSUBAKI
H160C23 117MM-AAP02646501-DWG
TSUBAKI TSUBAKI
Description
H160C23 117MM-AAP02646501-DWG SPROCKET ; 117MM BORE 23-TEETH
Roller Chain Sprocket; 117MM Bore; 160 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 400.101MM Outside Diameter; 373.07MM Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 50.8MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H160C23 117MM-AAP02646501-DWG
BDI #
21542651
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H160C23-117MM-AAP02646501-DWG/p/21542651
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
160
Number of Teeth
23
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 117MM Bore; 160 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 400.101MM Outside Diameter; 373.07MM Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 50.8MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
4.606 Inch | 117 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Pitch Diameter
14.688 Inch | 373.07 Millimeter
Outside Diameter
15.752 Inch | 400.101 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

