

TSUBAKI
TSUBAKI
H24BA29
TSUBAKI TSUBAKI
Description
24BA29 ; POR SB 40MM HARDENED SPROCKET
Roller Chain Sprocket; 24B-1 Chain; 29 Teeth; 1 Row of Teeth; Hardened Teeth; 373.202MM Outside Diameter; 352.39MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
24BA29
BDI #
921539
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H24BA29/p/921539
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
7.727
EAN
0696223034047
Product Group - BDI
M02312
Chain Size
24B-1
Number of Teeth
29
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
37.52268
Long Description
Roller Chain Sprocket; 24B-1 Chain; 29 Teeth; 1 Row of Teeth; Hardened Teeth; 373.202MM Outside Diameter; 352.39MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Pitch Diameter
13.874 Inch | 352.39 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
14.693 Inch | 373.202 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh