RINGBALL
RINGBALL
H40V13
RINGBALL RINGBALL
Description
H40V13 WELD ON SPROCKET
Roller Chain Sprocket; 1-1/8" Bore; 40 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 2-21/64" Outside Diameter; 2.089" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
H40V13
BDI #
18257578
Details
5.03
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H40V13/p/18257578
Your Price
$ 5.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
EAN
0623647435501
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
13
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
No
Other Features
Black Oxide Finish | For V-Weld On Hub
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://ringball.com
Long Description
Roller Chain Sprocket; 1-1/8" Bore; 40 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 2-21/64" Outside Diameter; 2.089" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
2.328 Inch | 59.131 Millimeter
Pitch Diameter
2.089 Inch | 53.06 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


