https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyODZ8aW1hZ2UvanBlZ3xhRFJtTDJneU15OHhNRFU0TnpJeE5qQXhPVFE0Tmk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8YzUyMGJhNDM0MDJjZDI5YTNlZWNjMzM3MjE3ZjhjY2UwYmE0M2UxOGYzYmFmYzEyZmRjYmE3MTFlZWM1NDI4NA
https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyODZ8aW1hZ2UvanBlZ3xhRFJtTDJneU15OHhNRFU0TnpJeE5qQXhPVFE0Tmk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8YzUyMGJhNDM0MDJjZDI5YTNlZWNjMzM3MjE3ZjhjY2UwYmE0M2UxOGYzYmFmYzEyZmRjYmE3MTFlZWM1NDI4NA
TSUBAKI
TSUBAKI
H43B24
TSUBAKI TSUBAKI
Description
H43B24 CHAIN SPROCKET ; 5/8IN BORE 2.65IN OD 24 TEETH
Roller Chain Sprocket; 081-1 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 103MM Outside Diameter; 97.29MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
H43B24
BDI #
21572271
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H43B24/p/21572271
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
081-1
Number of Teeth
24
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 081-1 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 103MM Outside Diameter; 97.29MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
3.83 Inch | 97.29 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.055 Inch | 103 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

