BROWNING
BROWNING
H50Q30
BROWNING BROWNING
Description
H50Q30 ROLLER CHAIN SPROCKET ; 5/8" P 30T BORED FOR Q BUSHING HARDEN
Roller Chain Sprocket; 50 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 6.321" Outside Diameter; 5.979" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
1177690
BDI #
327852
Details
410.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H50Q30/p/327852
Your Price
$ 410.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.66
EAN
0662289285488
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
30
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
Q1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1177690
Weight / LBS
4.2
Long Description
Roller Chain Sprocket; 50 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 6.321" Outside Diameter; 5.979" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
6.321 Inch | 160.553 Millimeter
Pitch Diameter
5.979 Inch | 151.87 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



