https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-C-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MDJ8aW1hZ2UvanBlZ3xhR001TDJnM1pTOHhNRFF4T0RZME16ZzJNVFV6TkM5SlRrUlZVMVJUVUV0VVdGaGZVa05mUTE4eVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGNhYzUyOWI3MTk5MDFkYWI5YTc4ZTZlY2VhZTg4NTAwMWRjMzZjZDkyMTA4YmQ2MDU2NmMwY2IzNDkwOGM1ZDk
https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-C-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MDJ8aW1hZ2UvanBlZ3xhR001TDJnM1pTOHhNRFF4T0RZME16ZzJNVFV6TkM5SlRrUlZVMVJUVUV0VVdGaGZVa05mUTE4eVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGNhYzUyOWI3MTk5MDFkYWI5YTc4ZTZlY2VhZTg4NTAwMWRjMzZjZDkyMTA4YmQ2MDU2NmMwY2IzNDkwOGM1ZDk
TSUBAKI
TSUBAKI
HD120C45Z X 3.937IN PER DWG A-39217-0
TSUBAKI TSUBAKI
Description
HD120C45Z X 3.937IN PER DWG A-39217-0 ; POR CHAIN SPROCKET
Roller Chain Sprocket; 3.937" Bore; 120-2 Chain; 45 Teeth; 2 Row of Teeth; Hardened Teeth; 22.352" Outside Diameter; 21.504" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
HD120C45Z X 3.937IN PER DWG A-39217-0
BDI #
25870224
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/HD120C45Z-X-3-937IN-PER-DWG-A-39217-0/p/25870224
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
120-2
Number of Teeth
45
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 3.937" Bore; 120-2 Chain; 45 Teeth; 2 Row of Teeth; Hardened Teeth; 22.352" Outside Diameter; 21.504" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
22.352 Inch | 567.741 Millimeter
Pitch Diameter
21.504 Inch | 546.19 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

