https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-HBS-2-ST-KW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxOHxpbWFnZS9qcGVnfGFHVmlMMmcyWkM4eE1EYzNNRGsyTXpNNU9EWTROaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRMTlJUWxOZk1sOVRWRjlMVjE5RFUxOHpNREI0TXpBd0xtcHdad3xhNjJmYWNjNjBiNjZmNTdiODc4MjZmZWMwZDkyNjUyMzNmOTgwNzA5MmY2MmFhZGI5ODg4Yzc0YmRhMmFkZjky
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-HBS-2-ST-KW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxOHxpbWFnZS9qcGVnfGFHVmlMMmcyWkM4eE1EYzNNRGsyTXpNNU9EWTROaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRMTlJUWxOZk1sOVRWRjlMVjE5RFUxOHpNREI0TXpBd0xtcHdad3xhNjJmYWNjNjBiNjZmNTdiODc4MjZmZWMwZDkyNjUyMzNmOTgwNzA5MmY2MmFhZGI5ODg4Yzc0YmRhMmFkZjky
TSUBAKI
TSUBAKI
HD50P15
TSUBAKI TSUBAKI
Description
HD50P15 SPROCKET ; P1 BUSHING HARDENED
Roller Chain Sprocket; 50-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 3.315" Outside Diameter; 3.006" Pitch Diameter; C-Hub Both Sides; Bushed Mount; P1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
D50P15
BDI #
918855
Details
106.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/HD50P15/p/918855
Your Price
$ 106.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.91
EAN
0097039017321
Product Group - BDI
M02312
Chain Size
50-2
Number of Teeth
15
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
P1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
2
Long Description
Roller Chain Sprocket; 50-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 3.315" Outside Diameter; 3.006" Pitch Diameter; C-Hub Both Sides; Bushed Mount; P1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.315 Inch | 84.201 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 14 To 42 Millimeter
Pitch Diameter
3.006 Inch | 76.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

