https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-2-SP-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NTV8aW1hZ2UvanBlZ3xhREJsTDJoak15OHhNRFF4T0RZNU5qVTFNalEzT0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eVgxTlFYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3wwZjFiN2Q5MDk0MzljNzcwYWVlNTc1Y2Y3YjA2YWY1NzE3NTNjNThmMGE0YjJiYTlhMmYzOTM2MmQ2NTgyYTNh
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-2-SP-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NTV8aW1hZ2UvanBlZ3xhREJsTDJoak15OHhNRFF4T0RZNU5qVTFNalEzT0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eVgxTlFYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3wwZjFiN2Q5MDk0MzljNzcwYWVlNTc1Y2Y3YjA2YWY1NzE3NTNjNThmMGE0YjJiYTlhMmYzOTM2MmQ2NTgyYTNh
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
HD80B29 X 2-5/16 SPLIT MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
HD80B29 X 2-5/16 SPLIT MTO CHN SPROCKET
Roller Chain Sprocket; 2-5/16" Bore; 80-2 Chain; 29 Teeth; 2 Row of Teeth; Hardened Teeth; 9.795" Outside Diameter; 9.249" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
HD80B29 X 2-5/16 SPLIT MTO
BDI #
24664534
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/HD80B29-X-2-5-16-SPLIT-MTO/p/24664534
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
80-2
Number of Teeth
29
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Type
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 2-5/16" Bore; 80-2 Chain; 29 Teeth; 2 Row of Teeth; Hardened Teeth; 9.795" Outside Diameter; 9.249" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
9.795 Inch | 248.793 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
2.313 Inch | 58.75 Millimeter
Pitch Diameter
9.249 Inch | 234.93 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

