https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzJ8aW1hZ2UvanBlZ3xhRE5rTDJoaU1TOHhNRFV3TnpFeU56VTROamcwTmk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDc0YWUxYzlhYzJmNjg4NmQ0NjUzNTMzMDcxNTM2N2YzZWQ0YjM1OGY3NGVlYjBhOTllYzU4YjhiMDlmMzgwNjA
https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzJ8aW1hZ2UvanBlZ3xhRE5rTDJoaU1TOHhNRFV3TnpFeU56VTROamcwTmk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDc0YWUxYzlhYzJmNjg4NmQ0NjUzNTMzMDcxNTM2N2YzZWQ0YjM1OGY3NGVlYjBhOTllYzU4YjhiMDlmMzgwNjA
TSUBAKI
TSUBAKI
HD80B36F X 3-11/16
TSUBAKI TSUBAKI
Description
HD80B36 X 3-11/16 RLR CHAIN SPROCKET ; 80 CHAIN 36 TEETH 2 STRD 3-11/16IN BORE
Roller Chain Sprocket; 3-11/16" Bore; 80-2 Chain; 36 Teeth; 2 Row of Teeth; Hardened Teeth; 12.03" Outside Diameter; 11.471" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
HD80B36F X 3-11/16
BDI #
21973001
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/HD80B36F-X-3-11-16/p/21973001
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
24.989
Product Group - BDI
M02312
Chain Size
80-2
Number of Teeth
36
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
55.1
Long Description
Roller Chain Sprocket; 3-11/16" Bore; 80-2 Chain; 36 Teeth; 2 Row of Teeth; Hardened Teeth; 12.03" Outside Diameter; 11.471" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
1 Inch | 25.4 Millimeter
Outside Diameter
12.03 Inch | 305.562 Millimeter
Pitch Diameter
11.471 Inch | 291.363 Millimeter
Bore
3.688 Inch | 93.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

