https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-A-DS-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMjB8aW1hZ2UvanBlZ3xhREppTDJnMFpTOHhNRE16TlRnMk5ERTJNREk0Tmk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUVY5RVUxOUxWMTlUVkV4Zk16QXdlRE13TUM1cWNHY3xlZjVmODYzNzQ2ZDAxM2MzZWQ0MDUyZGNiN2E1ZTFhYzhjMzUzYjdlODYyODI5YjMzNmJiYmMzYzJkMTEyZGJh
https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-A-DS-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMjB8aW1hZ2UvanBlZ3xhREppTDJnMFpTOHhNRE16TlRnMk5ERTJNREk0Tmk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUVY5RVUxOUxWMTlUVkV4Zk16QXdlRE13TUM1cWNHY3xlZjVmODYzNzQ2ZDAxM2MzZWQ0MDUyZGNiN2E1ZTFhYzhjMzUzYjdlODYyODI5YjMzNmJiYmMzYzJkMTEyZGJh
TSUBAKI
TSUBAKI
HDS80A19F X 60MM 5/8X5/16KW 2SS
TSUBAKI TSUBAKI
Description
HDS80A19F X 60MM 5/8X5/16KW 2SS SPROCKET ; 80 ANSI 19 TEETH 60MM BORE
Roller Chain Sprocket; 60MM Bore; 80 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 167.462MM Outside Diameter; 154.33MM Pitch Diameter; A-Double Single; Finished Bore Mount; No Bushing; 25.4MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
HDS80A19F X 60MM 5/8X5/16KW 2SS
BDI #
26029189
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/HDS80A19F-X-60MM-5-8X5-16KW-2SS/p/26029189
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
19
Number of Rows of Teeth
2
Hub Type
A-Double Single
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 60MM Bore; 80 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 167.462MM Outside Diameter; 154.33MM Pitch Diameter; A-Double Single; Finished Bore Mount; No Bushing; 25.4MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
6.593 Inch | 167.462 Millimeter
Bore
2.362 Inch | 60 Millimeter
Pitch Diameter
6.076 Inch | 154.33 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

