TSUBAKI
TSUBAKI
HT50P19
TSUBAKI TSUBAKI
Description
T50P19 ; POR SPLIT TAPER SPKT P1 BUSHING HARDENED
Roller Chain Sprocket; 50-3 Chain; 19 Teeth; 3 Row of Teeth; Hardened Teeth; 4.12" Outside Diameter; 3.798" Pitch Diameter; A-No Hub; Bushed Mount; P1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
T50P19
BDI #
918948
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/HT50P19/p/918948
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.317
EAN
0696223040437
Product Group - BDI
M02312
Chain Size
50-3
Number of Teeth
19
Number of Rows of Teeth
3
Hub Type
A-No Hub
Mounting Method
Bushed
Bushing Size if bushed
P1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
2.9
Long Description
Roller Chain Sprocket; 50-3 Chain; 19 Teeth; 3 Row of Teeth; Hardened Teeth; 4.12" Outside Diameter; 3.798" Pitch Diameter; A-No Hub; Bushed Mount; P1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bushing Bore Range
1/2 To 1-3/4 Inch | 14 To 42 Millimeter
Pitch Diameter
3.798 Inch | 96.469 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.12 Inch | 104.648 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


