Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HT50Q24 https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-NH-3-ST-KW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NDJ8aW1hZ2UvanBlZ3xhR1JrTDJnNU1pODVNamN3TXpnNU9UWTBPRE13TG1wd1p3fDU4MzQ0YTEwN2ZhMDY1NDA5MmNiNWFmZGM4MDEwOWM5ZTM5YTBjMWMzOTU3OWUwNGNlZmNlNjUyOWY1YjM4ZTA
918952 Roller Chain Sprockets 

TSUBAKI TSUBAKI

HT50Q24

Description

T50Q24 ; POR SPLIT TAPER SPKT Q1 BUSHING HARDENED

Roller Chain Sprocket; 50-3 Chain; 24 Teeth; 3 Row of Teeth; Hardened Teeth; 5.122" Outside Diameter; 4.788" Pitch Diameter; A-No Hub; Bushed Mount; Q1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

T50Q24

BDI #
918952

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.134
EAN
0696223040475
Product Group - BDI
M02312
Chain Size
50-3
Number of Teeth
24
Number of Rows of Teeth
3
Hub Type
A-No Hub
Mounting Method
Bushed
Bushing Size if bushed
Q1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
4.7
Long Description
Roller Chain Sprocket; 50-3 Chain; 24 Teeth; 3 Row of Teeth; Hardened Teeth; 5.122" Outside Diameter; 4.788" Pitch Diameter; A-No Hub; Bushed Mount; Q1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
5.122 Inch | 130.099 Millimeter
Pitch Diameter
4.788 Inch | 121.62 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh