TSUBAKI
TSUBAKI
HT60P15
TSUBAKI TSUBAKI
Description
HT60P15 SPROCKET ; P2 BUSHING HARDENED
Roller Chain Sprocket; 60-3 Chain; 15 Teeth; 3 Row of Teeth; Hardened Teeth; 3.978" Outside Diameter; 3.608" Pitch Diameter; B-Hub One Side; Bushed Mount; P2 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
T60P15
BDI #
918965
Details
195.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/HT60P15/p/918965
Your Price
$ 195.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.81
EAN
0097039018434
Product Group - BDI
M02312
Chain Size
60-3
Number of Teeth
15
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
P2
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
4
Long Description
Roller Chain Sprocket; 60-3 Chain; 15 Teeth; 3 Row of Teeth; Hardened Teeth; 3.978" Outside Diameter; 3.608" Pitch Diameter; B-Hub One Side; Bushed Mount; P2 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Pitch Diameter
3.608 Inch | 91.643 Millimeter
Outside Diameter
3.978 Inch | 101.041 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/4 To 1-3/4 Inch | 20 To 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


