REXNORD
REXNORD
N78B7 1.44 BORE W/KWY
REXNORD REXNORD
Description
N78B7 1.44 BORE W/KWY ; SPROCKET
Roller Chain Sprocket; 1.44" Bore; 78 Chain; 7 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.01" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Polymeric Material
Part #
N78B7 1.44 BORE W/KWY
BDI #
21473988
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/N78B7-1-44-BORE-W-KWY/p/21473988
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.27
Product Group - BDI
M00332
Chain Size
78
Number of Teeth
7
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Polymeric
Minimum Plain Bore
No
Other Features
Engineered Class Sprocket | With Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain Sprocket; 1.44" Bore; 78 Chain; 7 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.01" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Polymeric Material
Bore
1.44 Inch | 36.576 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
6.01 Inch | 152.654 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



