

SKF
SKF
PHS 06B-1A20
SKF SKF
Description
PHS 06B-1A20 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 06B-1 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 65.862MM Outside Diameter; 60.89MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
PHS 06B-1A20
BDI #
1284554
Details
5.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-06B-1A20/p/1284554
Your Price
$ 5.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.08
EAN
7316572776636
Product Group - BDI
M02312
Chain Size
06B-1
Number of Teeth
20
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
0.22046
Long Description
Roller Chain Sprocket; 06B-1 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 65.862MM Outside Diameter; 60.89MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
0.375 Inch | 9.525 Millimeter
Pitch Diameter
2.397 Inch | 60.89 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.593 Inch | 65.862 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh