

SKF
SKF
PHS 08B-3B76
SKF SKF
Description
PHS 08B-3B76 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 08B-3 Chain; 76 Teeth; 3 Row of Teeth; No Hardened Teeth; 314.681MM Outside Diameter; 307.32MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
PHS 08B-3B76
BDI #
1285410
Details
386.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-08B-3B76/p/1285410
Your Price
$ 386.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
21.881
EAN
7316572796122
Product Group - BDI
M02312
Chain Size
08B-3
Number of Teeth
76
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
85
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
49.00876
Long Description
Roller Chain Sprocket; 08B-3 Chain; 76 Teeth; 3 Row of Teeth; No Hardened Teeth; 314.681MM Outside Diameter; 307.32MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
12.389 Inch | 314.681 Millimeter
Pitch Diameter
12.099 Inch | 307.32 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh