

SKF
SKF
PHS 10B-1A95
SKF SKF
Description
PHS 10B-1A95 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 10B-1 Chain; 95 Teeth; 1 Row of Teeth; No Hardened Teeth; 489.407MM Outside Diameter; 480.14MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
PHS 10B-1A95
BDI #
1285484
Details
296.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-10B-1A95/p/1285484
Your Price
$ 296.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
11.942
EAN
7316572799352
Product Group - BDI
M02312
Chain Size
10B-1
Number of Teeth
95
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
27.51369
Long Description
Roller Chain Sprocket; 10B-1 Chain; 95 Teeth; 1 Row of Teeth; No Hardened Teeth; 489.407MM Outside Diameter; 480.14MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
19.268 Inch | 489.407 Millimeter
Pitch Diameter
18.903 Inch | 480.14 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh