SKF
SKF
PHS 16B-2C114
SKF SKF
Description
PHS 16B-2C114 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 16B-2 Chain; 114 Teeth; 2 Row of Teeth; No Hardened Teeth; 936.701MM Outside Diameter; 921.81MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
PHS 16B-2C114
BDI #
1286518
Details
4617.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-16B-2C114/p/1286518
Your Price
$ 4,617.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
65
EAN
7316572803783
Product Group - BDI
M02312
Chain Size
16B-2
Number of Teeth
114
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
102
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
245.83747
Long Description
Roller Chain Sprocket; 16B-2 Chain; 114 Teeth; 2 Row of Teeth; No Hardened Teeth; 936.701MM Outside Diameter; 921.81MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
36.878 Inch | 936.701 Millimeter
Pitch Diameter
36.292 Inch | 921.81 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


