

SKF
SKF
PHS 20B-1TB48
SKF SKF
Description
PHS 20B-1TB48 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 20B-1 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 503.453MM Outside Diameter; 485.45MM Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 31.75MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
PHS 20B-1TB48
BDI #
1286791
Details
878.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-20B-1TB48/p/1286791
Your Price
$ 878.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
28
EAN
7316572799765
Product Group - BDI
M02312
Chain Size
20B-1
Number of Teeth
48
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
3020
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
63.0963
Long Description
Roller Chain Sprocket; 20B-1 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 503.453MM Outside Diameter; 485.45MM Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 31.75MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Pitch Diameter
19.112 Inch | 485.45 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Outside Diameter
19.821 Inch | 503.453 Millimeter
Bushing Bore Range
1 To 3 Inch | 25 To 75 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh