SKF
SKF
PHS 20B-2C35
SKF SKF
Description
PHS 20B-2C35 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 20B-2 Chain; 35 Teeth; 2 Row of Teeth; No Hardened Teeth; 371.831MM Outside Diameter; 354.2MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
PHS 20B-2C35
BDI #
1286836
Details
1041.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-20B-2C35/p/1286836
Your Price
$ 1,041.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
34.02
EAN
7316572635865
Product Group - BDI
M02312
Chain Size
20B-2
Number of Teeth
35
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
100
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
75.00126
Long Description
Roller Chain Sprocket; 20B-2 Chain; 35 Teeth; 2 Row of Teeth; No Hardened Teeth; 371.831MM Outside Diameter; 354.2MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pitch Diameter
13.945 Inch | 354.2 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
14.639 Inch | 371.831 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


