Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHS 20B-3C42 https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-HBS-3-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NDh8aW1hZ2UvanBlZ3xhRFF5TDJnMFppODVNamN3TXprek16QTNNVFkyTG1wd1p3fDY0ZTNhZDY3MjdiNGI1Y2NjYjJkYzg2MzM5ZWZkNGFiZTU0MThiNWRiNzc0NDcyNThiMjNiYmI0MTkzNDY0OGQ
1286872 Roller Chain Sprockets 

SKF SKF

PHS 20B-3C42

Description

PHS 20B-3C42 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

Roller Chain Sprocket; 20B-3 Chain; 42 Teeth; 3 Row of Teeth; No Hardened Teeth; 442.722MM Outside Diameter; 424.88MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

PHS 20B-3C42

BDI #
1286872

Details

2288.04 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,288.04 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
70.12
EAN
7316572798003
Product Group - BDI
M02312
Chain Size
20B-3
Number of Teeth
42
Number of Rows of Teeth
3
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
97
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
154.58814
Long Description
Roller Chain Sprocket; 20B-3 Chain; 42 Teeth; 3 Row of Teeth; No Hardened Teeth; 442.722MM Outside Diameter; 424.88MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
16.728 Inch | 424.88 Millimeter
Outside Diameter
17.43 Inch | 442.722 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh