Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHS 20B-3C57 https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-HBS-3-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NDh8aW1hZ2UvanBlZ3xhRFF5TDJnMFppODVNamN3TXprek16QTNNVFkyTG1wd1p3fDY0ZTNhZDY3MjdiNGI1Y2NjYjJkYzg2MzM5ZWZkNGFiZTU0MThiNWRiNzc0NDcyNThiMjNiYmI0MTkzNDY0OGQ
1286874 Roller Chain Sprockets 

SKF SKF

PHS 20B-3C57

Description

PHS 20B-3C57 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

Roller Chain Sprocket; 20B-3 Chain; 57 Teeth; 3 Row of Teeth; No Hardened Teeth; 594.512MM Outside Diameter; 576.35MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

PHS 20B-3C57

BDI #
1286874

Details

3339.55 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,339.55 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
100.11
EAN
7316572801000
Product Group - BDI
M02312
Chain Size
20B-3
Number of Teeth
57
Number of Rows of Teeth
3
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
102
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
220.70477
Long Description
Roller Chain Sprocket; 20B-3 Chain; 57 Teeth; 3 Row of Teeth; No Hardened Teeth; 594.512MM Outside Diameter; 576.35MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pitch Diameter
22.691 Inch | 576.35 Millimeter
Outside Diameter
23.406 Inch | 594.512 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh