

SKF
SKF
PHS 24B-2B28
SKF SKF
Description
PHS 24B-2B28 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 24B-2 Chain; 28 Teeth; 2 Row of Teeth; No Hardened Teeth; 361.01MM Outside Diameter; 340.29MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
PHS 24B-2B28
BDI #
1287044
Details
863.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-24B-2B28/p/1287044
Your Price
$ 863.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
48.163
EAN
7316572793893
Product Group - BDI
M02312
Chain Size
24B-2
Number of Teeth
28
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
108
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
106.99034
Long Description
Roller Chain Sprocket; 24B-2 Chain; 28 Teeth; 2 Row of Teeth; No Hardened Teeth; 361.01MM Outside Diameter; 340.29MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
14.213 Inch | 361.01 Millimeter
Pitch Diameter
13.397 Inch | 340.29 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh