

SKF
SKF
PHS 28B-1TB28
SKF SKF
Description
PHS 28B-1TB28 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 28B-1 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 421.157MM Outside Diameter; 397MM Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 44.45MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
PHS 28B-1TB28
BDI #
1287144
Details
901.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-28B-1TB28/p/1287144
Your Price
$ 901.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
28.49
EAN
7316572799567
Product Group - BDI
M02312
Chain Size
28B-1
Number of Teeth
28
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
3020
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
62.8097
Long Description
Roller Chain Sprocket; 28B-1 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 421.157MM Outside Diameter; 397MM Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 44.45MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Outside Diameter
16.581 Inch | 421.157 Millimeter
Pitch Diameter
15.63 Inch | 397 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 3 Inch | 25 To 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh