

SKF
SKF
PHS 32B-1A27
SKF SKF
Description
PHS 32B-1A27 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 32B-1 Chain; 27 Teeth; 1 Row of Teeth; No Hardened Teeth; 465.125MM Outside Diameter; 437.58MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
PHS 32B-1A27
BDI #
1287206
Details
579.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-32B-1A27/p/1287206
Your Price
$ 579.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
33.1
EAN
7316572798133
Product Group - BDI
M02312
Chain Size
32B-1
Number of Teeth
27
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
72.97301
Long Description
Roller Chain Sprocket; 32B-1 Chain; 27 Teeth; 1 Row of Teeth; No Hardened Teeth; 465.125MM Outside Diameter; 437.58MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
18.312 Inch | 465.125 Millimeter
Pitch Diameter
17.228 Inch | 437.58 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh