

SKF
SKF
PHS 32B-1A45
SKF SKF
Description
PHS 32B-1A45 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 32B-1 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 756.971MM Outside Diameter; 728.25MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
PHS 32B-1A45
BDI #
1287213
Details
1677.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-32B-1A45/p/1287213
Your Price
$ 1,677.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
94.52
EAN
7316572802717
Product Group - BDI
M02312
Chain Size
32B-1
Number of Teeth
45
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
208.38093
Long Description
Roller Chain Sprocket; 32B-1 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 756.971MM Outside Diameter; 728.25MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
28.671 Inch | 728.25 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Outside Diameter
29.802 Inch | 756.971 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh