

SKF
SKF
PHS 32B-1A54
SKF SKF
Description
PHS 32B-1A54 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 32B-1 Chain; 54 Teeth; 1 Row of Teeth; No Hardened Teeth; 902.665MM Outside Diameter; 873.68MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
PHS 32B-1A54
BDI #
1287215
Details
2180.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-32B-1A54/p/1287215
Your Price
$ 2,180.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
133.29
EAN
7316572803585
Product Group - BDI
M02312
Chain Size
32B-1
Number of Teeth
54
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
293.85415
Long Description
Roller Chain Sprocket; 32B-1 Chain; 54 Teeth; 1 Row of Teeth; No Hardened Teeth; 902.665MM Outside Diameter; 873.68MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
34.397 Inch | 873.68 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Outside Diameter
35.538 Inch | 902.665 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh