

SKF
SKF
PHS 50-3B68
SKF SKF
Description
PHS 50-3B68 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 50-3 Chain; 68 Teeth; 3 Row of Teeth; No Hardened Teeth; 13.894" Outside Diameter; 13.533" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
PHS 50-3B68
BDI #
1288149
Details
562.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-50-3B68/p/1288149
Your Price
$ 562.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
32.919
EAN
7316572793954
Product Group - BDI
M02312
Chain Size
50-3
Number of Teeth
68
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
3
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
73.21
Long Description
Roller Chain Sprocket; 50-3 Chain; 68 Teeth; 3 Row of Teeth; No Hardened Teeth; 13.894" Outside Diameter; 13.533" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
13.894 Inch | 352.908 Millimeter
Pitch Diameter
13.533 Inch | 343.74 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh