SKF
SKF
PHS 60-2C95
SKF SKF
Description
PHS 60-2C95 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 60-2 Chain; 95 Teeth; 2 Row of Teeth; No Hardened Teeth; 23.121" Outside Diameter; 22.684" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
PHS 60-2C95
BDI #
1288369
Details
1390.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-60-2C95/p/1288369
Your Price
$ 1,390.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
39.53
EAN
7316572801338
Product Group - BDI
M02312
Chain Size
60-2
Number of Teeth
95
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
3.75
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
87.14
Long Description
Roller Chain Sprocket; 60-2 Chain; 95 Teeth; 2 Row of Teeth; No Hardened Teeth; 23.121" Outside Diameter; 22.684" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
23.121 Inch | 587.273 Millimeter
Pitch Diameter
22.684 Inch | 576.17 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


