SKF
SKF
PHS 60-3C68
SKF SKF
Description
PHS 60-3C68 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 60-3 Chain; 68 Teeth; 3 Row of Teeth; No Hardened Teeth; 16.673" Outside Diameter; 16.24" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
PHS 60-3C68
BDI #
1288417
Details
1094.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-60-3C68/p/1288417
Your Price
$ 1,094.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
32.672
EAN
7316572797983
Product Group - BDI
M02312
Chain Size
60-3
Number of Teeth
68
Number of Rows of Teeth
3
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
3.25
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
73
Long Description
Roller Chain Sprocket; 60-3 Chain; 68 Teeth; 3 Row of Teeth; No Hardened Teeth; 16.673" Outside Diameter; 16.24" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
16.24 Inch | 412.49 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
16.673 Inch | 423.494 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


