https://www.bdiexpress.com/medias/INDTSUSPKTXX-RS-B-HOS-1-MPB-NKW-CS-Q-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NjF8aW1hZ2UvanBlZ3xhRGd4TDJoaE55OHhNRFEyT1Rrek1EZzVNek0wTWk5SlRrUlVVMVZUVUV0VVdGaGZVbE5mUWw5SVQxTmZNVjlOVUVKZlRrdFhYME5UWDFGZk16QXdlRE13TUM1cWNHY3xlODliNDM0MzNmNzAzMmU5NDQ5MmMwOGI0NjA4MTViYzdlM2ZkNDExMTkxNGVjOTAzYTRlODg2ZmE5MDc2OWE4
https://www.bdiexpress.com/medias/INDTSUSPKTXX-RS-B-HOS-1-MPB-NKW-CS-Q-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NjF8aW1hZ2UvanBlZ3xhRGd4TDJoaE55OHhNRFEyT1Rrek1EZzVNek0wTWk5SlRrUlVVMVZUVUV0VVdGaGZVbE5mUWw5SVQxTmZNVjlOVUVKZlRrdFhYME5UWDFGZk16QXdlRE13TUM1cWNHY3xlODliNDM0MzNmNzAzMmU5NDQ5MmMwOGI0NjA4MTViYzdlM2ZkNDExMTkxNGVjOTAzYTRlODg2ZmE5MDc2OWE4
TSUBAKI
TSUBAKI
RS08-1B40 X 19MM HT
TSUBAKI TSUBAKI
Description
RS08-1B40 X 19MM HT B HUB SPROCKET
Roller Chain Sprocket; 19MM Bore; 08B-1 Chain; 40 Teeth; 1 Row of Teeth; Hardened Teeth; 168.986MM Outside Diameter; 161.87MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
RS08-1B40 X 19MM HT
BDI #
21845421
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS08-1B40-X-19MM-HT/p/21845421
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / US pound
0
Product Group - BDI
M02312
Chain Size
08B-1
Number of Teeth
40
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 19MM Bore; 08B-1 Chain; 40 Teeth; 1 Row of Teeth; Hardened Teeth; 168.986MM Outside Diameter; 161.87MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bore
0.748 Inch | 19 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
6.653 Inch | 168.986 Millimeter
Pitch Diameter
6.373 Inch | 161.87 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

