https://www.bdiexpress.com/medias/INDTSUSPKTXX-RC-A-RS-1-MPB-NKW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNzN8aW1hZ2UvanBlZ3xhRGt6TDJobFlpOHhNRFEyT1RreU9ETXpOelF6T0M5SlRrUlVVMVZUVUV0VVdGaGZVa05mUVY5U1UxOHhYMDFRUWw5T1MxZGZRMU5mTXpBd2VETXdNQzVxY0djfDgxYTZhNDRlNDQxNWMxYWM1OGY1ZGE5MzM5ZmVmY2Y3MWRkNTUzMGU4OWE1YWZjZjg0NDRmMzYyZDRiNjRkYWU
https://www.bdiexpress.com/medias/INDTSUSPKTXX-RC-A-RS-1-MPB-NKW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNzN8aW1hZ2UvanBlZ3xhRGt6TDJobFlpOHhNRFEyT1RreU9ETXpOelF6T0M5SlRrUlVVMVZUVUV0VVdGaGZVa05mUVY5U1UxOHhYMDFRUWw5T1MxZGZRMU5mTXpBd2VETXdNQzVxY0djfDgxYTZhNDRlNDQxNWMxYWM1OGY1ZGE5MzM5ZmVmY2Y3MWRkNTUzMGU4OWE1YWZjZjg0NDRmMzYyZDRiNjRkYWU
TSUBAKI
TSUBAKI
RS08B-1A55T
TSUBAKI TSUBAKI
Description
08BA55 ; POR SPROCKET SB
Roller Chain Sprocket; 08B-1 Chain; 55 Teeth; 1 Row of Teeth; Hardened Teeth; 228.1MM Outside Diameter; 222.46MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
08BA55
BDI #
920610
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS08B-1A55T/p/920610
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
EAN
0696223005900
Product Group - BDI
M02312
Chain Size
08B-1
Number of Teeth
55
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 08B-1 Chain; 55 Teeth; 1 Row of Teeth; Hardened Teeth; 228.1MM Outside Diameter; 222.46MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
8.758 Inch | 222.46 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
8.98 Inch | 228.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

