https://www.bdiexpress.com/medias/INDTSUSPKTXX-RC-A-RS-1-MPB-NKW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNzN8aW1hZ2UvanBlZ3xhRGt6TDJobFlpOHhNRFEyT1RreU9ETXpOelF6T0M5SlRrUlVVMVZUVUV0VVdGaGZVa05mUVY5U1UxOHhYMDFRUWw5T1MxZGZRMU5mTXpBd2VETXdNQzVxY0djfDgxYTZhNDRlNDQxNWMxYWM1OGY1ZGE5MzM5ZmVmY2Y3MWRkNTUzMGU4OWE1YWZjZjg0NDRmMzYyZDRiNjRkYWU
https://www.bdiexpress.com/medias/INDTSUSPKTXX-RC-A-RS-1-MPB-NKW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNzN8aW1hZ2UvanBlZ3xhRGt6TDJobFlpOHhNRFEyT1RreU9ETXpOelF6T0M5SlRrUlVVMVZUVUV0VVdGaGZVa05mUVY5U1UxOHhYMDFRUWw5T1MxZGZRMU5mTXpBd2VETXdNQzVxY0djfDgxYTZhNDRlNDQxNWMxYWM1OGY1ZGE5MzM5ZmVmY2Y3MWRkNTUzMGU4OWE1YWZjZjg0NDRmMzYyZDRiNjRkYWU
TSUBAKI
TSUBAKI
RS200-1A36T
TSUBAKI TSUBAKI
Description
RS200-1A36T SPROCKET ; STOCK BORE
Roller Chain Sprocket; 200 Chain; 36 Teeth; 1 Row of Teeth; Hardened Teeth; 30.07" Outside Diameter; 28.685" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
200A36
BDI #
912238
Details
3039.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS200-1A36T/p/912238
Your Price
$ 3,039.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
EAN
0097039004253
Product Group - BDI
M02312
Chain Size
200
Number of Teeth
36
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 200 Chain; 36 Teeth; 1 Row of Teeth; Hardened Teeth; 30.07" Outside Diameter; 28.685" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Outside Diameter
30.07 Inch | 763.778 Millimeter
Pitch Diameter
28.685 Inch | 728.599 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

