https://www.bdiexpress.com/medias/INDTSUSPKTXX-RS-1B-HOS-1-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NTh8aW1hZ2UvanBlZ3xhR015TDJobE5DOHhNRFEyT1RreU9EVXpOREEwTmk5SlRrUlVVMVZUVUV0VVdGaGZVbE5mTVVKZlNFOVRYekZmVFZCQ1gwNUxWMTlUVkV4Zk16QXdlRE13TUM1cWNHY3wyZTJkNWM1ZjRkMDhkMmZjMjc0YjRhMjc2NTgzNjlkMTYyY2YwM2Q3MzZjN2NjZWQ4ZDBkMDBmZjRhZTYyNmU2
https://www.bdiexpress.com/medias/INDTSUSPKTXX-RS-1B-HOS-1-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NTh8aW1hZ2UvanBlZ3xhR015TDJobE5DOHhNRFEyT1RreU9EVXpOREEwTmk5SlRrUlVVMVZUVUV0VVdGaGZVbE5mTVVKZlNFOVRYekZmVFZCQ1gwNUxWMTlUVkV4Zk16QXdlRE13TUM1cWNHY3wyZTJkNWM1ZjRkMDhkMmZjMjc0YjRhMjc2NTgzNjlkMTYyY2YwM2Q3MzZjN2NjZWQ4ZDBkMDBmZjRhZTYyNmU2
TSUBAKI
TSUBAKI
RS200-1B14T
TSUBAKI TSUBAKI
Description
RS200-1B14T SPROCKET ; SB 1 3/8"
Roller Chain Sprocket; 200 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 12.452" Outside Diameter; 11.235" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
200B14
BDI #
912874
Details
816.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS200-1B14T/p/912874
Your Price
$ 816.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
29.45
EAN
0097039318589
Product Group - BDI
M02312
Chain Size
200
Number of Teeth
14
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
5.375
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
29.51
Long Description
Roller Chain Sprocket; 200 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 12.452" Outside Diameter; 11.235" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Pitch Diameter
11.235 Inch | 285.369 Millimeter
Outside Diameter
12.452 Inch | 316.281 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

