

TSUBAKI
TSUBAKI
RS20B-1B47T
TSUBAKI TSUBAKI
Description
20BB47 ; POR SPROCKET SB 32MM
Roller Chain Sprocket; 20B-1 Chain; 47 Teeth; 1 Row of Teeth; Hardened Teeth; 493.344MM Outside Diameter; 475.35MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
20BB47
BDI #
920962
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS20B-1B47T/p/920962
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
12.766
EAN
0696223013691
Product Group - BDI
M02312
Chain Size
20B-1
Number of Teeth
47
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
84
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
61.99399
Long Description
Roller Chain Sprocket; 20B-1 Chain; 47 Teeth; 1 Row of Teeth; Hardened Teeth; 493.344MM Outside Diameter; 475.35MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
18.715 Inch | 475.35 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Outside Diameter
19.423 Inch | 493.344 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh