https://www.bdiexpress.com/medias/INDTSUSPKTXX-RS-1B-TQ-H15J-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMDh8aW1hZ2UvanBlZ3xhR1F5TDJnM1pDOHhNRFEyT1RreU9UUTRORE14T0M5SlRrUlVVMVZUVUV0VVdGaGZVbE5mTVVKZlZGRmZTREUxU2w5TFYxOHpNREI0TXpBd0xtcHdad3xiZWYzYjMzNGRlY2I2NjYxNzJlNTQ5Y2FhNGUzMTdlMTY5MjgyYjYyZTM5MDdlODE1Mjc5ZDNkYzZjZTA2OWRh
https://www.bdiexpress.com/medias/INDTSUSPKTXX-RS-1B-TQ-H15J-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMDh8aW1hZ2UvanBlZ3xhR1F5TDJnM1pDOHhNRFEyT1RreU9UUTRORE14T0M5SlRrUlVVMVZUVUV0VVdGaGZVbE5mTVVKZlZGRmZTREUxU2w5TFYxOHpNREI0TXpBd0xtcHdad3xiZWYzYjMzNGRlY2I2NjYxNzJlNTQ5Y2FhNGUzMTdlMTY5MjgyYjYyZTM5MDdlODE1Mjc5ZDNkYzZjZTA2OWRh
TSUBAKI
TSUBAKI
RS35-1B16TQ-H15J
TSUBAKI TSUBAKI
Description
RS35-1B16TQ-H15T SPROCKET ; 16T 48.82MM PD 54MM OD
Roller Chain Sprocket; 15MM Bore; 35 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 53.594MM Outside Diameter; 48.82MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 9.525MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
RS35-1B16TQ-H15J
BDI #
24479188
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS35-1B16TQ-H15J/p/24479188
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
35
Number of Teeth
16
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 15MM Bore; 35 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 53.594MM Outside Diameter; 48.82MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 9.525MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0.591 Inch | 15 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Pitch Diameter
1.922 Inch | 48.82 Millimeter
Outside Diameter
2.11 Inch | 53.594 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

