https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NjR8aW1hZ2UvanBlZ3xhRE5tTDJnd05DOHhNRE16TlRnMk9ETXlNVGd5TWk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmY2QxZmUyZmZkNzE5NjY2MjU3NTdkMDkyNWUzMjZmM2ZkODBkN2MyMzNhNDkwNjhiYTk5OTcwNThlY2NjMjE
https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NjR8aW1hZ2UvanBlZ3xhRE5tTDJnd05DOHhNRE16TlRnMk9ETXlNVGd5TWk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmY2QxZmUyZmZkNzE5NjY2MjU3NTdkMDkyNWUzMjZmM2ZkODBkN2MyMzNhNDkwNjhiYTk5OTcwNThlY2NjMjE
TSUBAKI
TSUBAKI
RS35-1B30TQ-H030N-J08D2M06
TSUBAKI TSUBAKI
Description
TSUBAKI RS35-1B30TQ-H030N-J08D2M06
Roller Chain Sprocket; 30MM Bore; 35 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 96.342MM Outside Diameter; 91.135MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 9.525MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
RS35-1B30TQ-H030N-J08D2M06
BDI #
25169003
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS35-1B30TQ-H030N-J08D2M06/p/25169003
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
35
Number of Teeth
30
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 30MM Bore; 35 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 96.342MM Outside Diameter; 91.135MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 9.525MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
3.588 Inch | 91.135 Millimeter
Outside Diameter
3.793 Inch | 96.342 Millimeter
Bore
1.181 Inch | 30 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

