https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-KW-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NDB8aW1hZ2UvanBlZ3xhRFE0TDJnd1pTOHhNRE16TlRnMk16VXpOelk1TkM5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5UWHpNd01IZ3pNREF1YW5CbnwyMDUwNmQwYmZjNjE5NGY4ZGM5ZmZhZGY1NmQxYzk2ZjRiYTczY2E5YjUzOWZlNTE2ZGNlODA4NDc1YjRmYWJi
https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-KW-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NDB8aW1hZ2UvanBlZ3xhRFE0TDJnd1pTOHhNRE16TlRnMk16VXpOelk1TkM5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5UWHpNd01IZ3pNREF1YW5CbnwyMDUwNmQwYmZjNjE5NGY4ZGM5ZmZhZGY1NmQxYzk2ZjRiYTczY2E5YjUzOWZlNTE2ZGNlODA4NDc1YjRmYWJi
TSUBAKI
TSUBAKI
RS40-1B17T-SS-H014N-J06D1M05-TK
TSUBAKI TSUBAKI
Description
TSUBAKI RS40-1B17T-SS-H014N-J06D1M05-TK
Roller Chain Sprocket; 14MM Bore; 40 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 75.54MM Outside Diameter; 69.12MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 12.7MM Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Part #
RS40-1B17T-SS-H014N-J06D1M05-TK
BDI #
23952872
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS40-1B17T-SS-H014N-J06D1M05-TK/p/23952872
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
17
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Stainless Steel
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 14MM Bore; 40 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 75.54MM Outside Diameter; 69.12MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 12.7MM Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Bore
0.551 Inch | 14 Millimeter
Outside Diameter
2.974 Inch | 75.54 Millimeter
Pitch Diameter
2.721 Inch | 69.12 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

