https://www.bdiexpress.com/medias/INDTSUSPKTXX-RC-A-RS-1-MPB-NKW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNzN8aW1hZ2UvanBlZ3xhRGt6TDJobFlpOHhNRFEyT1RreU9ETXpOelF6T0M5SlRrUlVVMVZUVUV0VVdGaGZVa05mUVY5U1UxOHhYMDFRUWw5T1MxZGZRMU5mTXpBd2VETXdNQzVxY0djfDgxYTZhNDRlNDQxNWMxYWM1OGY1ZGE5MzM5ZmVmY2Y3MWRkNTUzMGU4OWE1YWZjZjg0NDRmMzYyZDRiNjRkYWU
https://www.bdiexpress.com/medias/INDTSUSPKTXX-RC-A-RS-1-MPB-NKW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNzN8aW1hZ2UvanBlZ3xhRGt6TDJobFlpOHhNRFEyT1RreU9ETXpOelF6T0M5SlRrUlVVMVZUVUV0VVdGaGZVa05mUVY5U1UxOHhYMDFRUWw5T1MxZGZRMU5mTXpBd2VETXdNQzVxY0djfDgxYTZhNDRlNDQxNWMxYWM1OGY1ZGE5MzM5ZmVmY2Y3MWRkNTUzMGU4OWE1YWZjZjg0NDRmMzYyZDRiNjRkYWU
TSUBAKI
TSUBAKI
RS50-1A58T
TSUBAKI TSUBAKI
Description
RS50-1A58T SPROCKET ; STOCK BORE
Roller Chain Sprocket; 50 Chain; 58 Teeth; 1 Row of Teeth; Hardened Teeth; 11.903" Outside Diameter; 11.544" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
50A58
BDI #
911804
Details
95.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS50-1A58T/p/911804
Your Price
$ 95.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
4.03
EAN
0097039310071
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
58
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
4.041
Long Description
Roller Chain Sprocket; 50 Chain; 58 Teeth; 1 Row of Teeth; Hardened Teeth; 11.903" Outside Diameter; 11.544" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Pitch Diameter
11.544 Inch | 293.23 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
11.903 Inch | 302.336 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

