https://www.bdiexpress.com/medias/INDTSUSPKTXX-RS-B-1B-T-MPB-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExOTh8aW1hZ2UvanBlZ3xhRE0xTDJoa055OHhNRFEyT1RreU9Ea3lOekkyTWk5SlRrUlVVMVZUVUV0VVdGaGZVbE5mUWw4eFFsOVVYMDFRUWw5VFUxOHpNREI0TXpBd0xtcHdad3wwZDk2ZDYyYmQ4MTg4Yzk1YmYyYWE0ZjU4MDUyYjIyZWJlNTcwZDZhNWNjNjFmZWE1NWRlNDFkMjZkOGVlYmVi
https://www.bdiexpress.com/medias/INDTSUSPKTXX-RS-B-1B-T-MPB-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExOTh8aW1hZ2UvanBlZ3xhRE0xTDJoa055OHhNRFEyT1RreU9Ea3lOekkyTWk5SlRrUlVVMVZUVUV0VVdGaGZVbE5mUWw4eFFsOVVYMDFRUWw5VFUxOHpNREI0TXpBd0xtcHdad3wwZDk2ZDYyYmQ4MTg4Yzk1YmYyYWE0ZjU4MDUyYjIyZWJlNTcwZDZhNWNjNjFmZWE1NWRlNDFkMjZkOGVlYmVi
TSUBAKI
TSUBAKI
RS60-1B14T-SS
TSUBAKI TSUBAKI
Description
RS60-1B14T-SS ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 60 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 3.736" Outside Diameter; 3.371" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
60B14SS
BDI #
914448
Details
186.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS60-1B14T-SS/p/914448
Your Price
$ 186.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.91
EAN
0097039391193
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
14
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Stainless Steel
Max Bore
1.375
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
2
Long Description
Roller Chain Sprocket; 60 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 3.736" Outside Diameter; 3.371" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Pitch Diameter
3.371 Inch | 85.623 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.736 Inch | 94.894 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

