https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-3-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0MTR8aW1hZ2UvanBlZ3xhR1UzTDJnMU5DOHhNRE16TlRnMk5ETTFOamc1TkM5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4elgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGRiNTlkOTczNGYwNjllNmY2ZDZlNWU1ZjVkNTgzOGIwMGY0MjMzNmY3ZjUzYTFkNjk5ODE2MzEzOTg5ODgzZDk
https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-3-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0MTR8aW1hZ2UvanBlZ3xhR1UzTDJnMU5DOHhNRE16TlRnMk5ETTFOamc1TkM5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4elgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGRiNTlkOTczNGYwNjllNmY2ZDZlNWU1ZjVkNTgzOGIwMGY0MjMzNmY3ZjUzYTFkNjk5ODE2MzEzOTg5ODgzZDk
TSUBAKI
TSUBAKI
T100B21 2.8725IN/2.873IN BORE PER DWG
TSUBAKI TSUBAKI
Description
T100B21 2.8725IN/2.873IN BORE PER DWG ; CHAIN SPROCKET
Roller Chain Sprocket; 2.873" Bore; 100-3 Chain; 21 Teeth; 3 Row of Teeth; Yes Hardened Teeth; 9.044" Outside Diameter; 8.388" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
T100B21 2.8725IN/2.873IN BORE PER DWG
BDI #
25939040
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/T100B21-2-8725IN-2-873IN-BORE-PER-DWG/p/25939040
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
100-3
Number of Teeth
21
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 2.873" Bore; 100-3 Chain; 21 Teeth; 3 Row of Teeth; Yes Hardened Teeth; 9.044" Outside Diameter; 8.388" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
8.388 Inch | 213.055 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Outside Diameter
9.044 Inch | 229.718 Millimeter
Bore
2.873 Inch | 72.974 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

