https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-3-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDd8aW1hZ2UvanBlZ3xhRGxtTDJobE5TOHhNRE16TlRnMk1UUXdOemMzTkM5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4elgxTlVURjh6TURCNE16QXdMbXB3Wnd8Y2VmYjMyMWMyMjEzZWQxOWRjZjNmZDRiZjc0NGNmNDE1NjNmZmVkN2UxMTY4ZmZkYjc0ZTcxMTRmODBhMTk2YQ
https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-3-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDd8aW1hZ2UvanBlZ3xhRGxtTDJobE5TOHhNRE16TlRnMk1UUXdOemMzTkM5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4elgxTlVURjh6TURCNE16QXdMbXB3Wnd8Y2VmYjMyMWMyMjEzZWQxOWRjZjNmZDRiZjc0NGNmNDE1NjNmZmVkN2UxMTY4ZmZkYjc0ZTcxMTRmODBhMTk2YQ
TSUBAKI
TSUBAKI
T140B15H
TSUBAKI TSUBAKI
Description
T140B15H 1-5/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 140-3 Chain; 15 Teeth; 3 Row of Teeth; Hardened Teeth; 9.282" Outside Diameter; 8.418" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
T140B15H
BDI #
24345672
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/T140B15H/p/24345672
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
31.71
EAN
0097039870261
Product Group - BDI
M02312
Chain Size
140-3
Number of Teeth
15
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
4.5
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
69.44561
Long Description
Roller Chain Sprocket; 140-3 Chain; 15 Teeth; 3 Row of Teeth; Hardened Teeth; 9.282" Outside Diameter; 8.418" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Pitch Diameter
8.418 Inch | 213.817 Millimeter
Outside Diameter
9.282 Inch | 235.763 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

