https://www.bdiexpress.com/medias/INDTSUSPKTXX-RC-B-HOS-3-KW-CS-T40B35-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MDR8aW1hZ2UvanBlZ3xhR1JtTDJneU5TOHhNRFEyT1Rrek16VTBOelUxTUM5SlRrUlVVMVZUVUV0VVdGaGZVa05mUWw5SVQxTmZNMTlMVjE5RFUxOVVOREJDTXpWZk16QXdlRE13TUM1cWNHY3w4MjFlOWU0Zjg2M2Y5MWI2MjQxNWI2NWNjNTExMTZhZjhmYzU0OWM2ODlmY2VkMTZhMWY2N2EyOTA5NjI3MDY5
https://www.bdiexpress.com/medias/INDTSUSPKTXX-RC-B-HOS-3-KW-CS-T40B35-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MDR8aW1hZ2UvanBlZ3xhR1JtTDJneU5TOHhNRFEyT1Rrek16VTBOelUxTUM5SlRrUlVVMVZUVUV0VVdGaGZVa05mUWw5SVQxTmZNMTlMVjE5RFUxOVVOREJDTXpWZk16QXdlRE13TUM1cWNHY3w4MjFlOWU0Zjg2M2Y5MWI2MjQxNWI2NWNjNTExMTZhZjhmYzU0OWM2ODlmY2VkMTZhMWY2N2EyOTA5NjI3MDY5
TSUBAKI
TSUBAKI
T35B24HF 30MM
TSUBAKI TSUBAKI
Description
T35B24HF 30MM SPROCKET ; 3/8" PITCH 30MM BORE 24-TEETH
Roller Chain Sprocket; 30MM Bore; 35 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 78.08MM Outside Diameter; 72.97MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 9.525MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
T35B24HF 30MM
BDI #
21542376
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/T35B24HF-30MM/p/21542376
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
35
Number of Teeth
24
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 30MM Bore; 35 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 78.08MM Outside Diameter; 72.97MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 9.525MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
3.074 Inch | 78.08 Millimeter
Bore
1.181 Inch | 30 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Pitch Diameter
2.873 Inch | 72.97 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


